Paddle Blender 40 Cubic Feet

Paddle Blender 40 Cubic Feet

Paddle Blender 40 cubic feet. Gear Box: Boston Reductor Gear Works. Cat No. AT38, S/N 44113, Ratio 40-1, .71hp, 1,300/1,200 rpm. Dayton Motor, Model 2N935L, 2.0 hp, 3 phase, Nema design B, 184 Frame, 1,760 rpm, 60 hz, 10SF, Insul Class A, Motor Ref. GO03A/C90To41004F. Duty: Cont. max AMB 40 ° C. Max KVAR 0.7. Shaft end BRG 6206, 208-220/440 volt, 6.4-6.2-3.1 amps. The paddle blender has a square outlet that can be opened and closed manually; it is 5-½ in. by 5-½ in. Inside dimensions: 26 in. W, 94 in. L, 26 in. H. Overall dimensions: 34 in. W, 115 in. L, 56 in. H.
Product Details
  • Stock No: CCIS001.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paddle Blender 40 Cubic Feet
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed