Pako Chemical Mixer with Tank- 55 Gallon

Pako Chemical Mixer with Tank- 55 Gallon

Pako Chemical Mixer with Tank- 55 Gallon. Model: 36S. S/N: 003090. Wagner Motor and Pump, Model: 48-53400-23, 1/3 hp, 1725 rpm, 115 V, 6.0 amps, single phase. Inlets: (2) 1 in. hose clamp inlets. Outlets: (2) 1 in. hose clamp outlets. Overall dimensions: 25 in. L x 28 in. W x 56 in. H.

Product Details
  • Stock No: SPPP308.1a
  • Manufacturer: Pako
  • Model: 36S
  • Serial Number: 3090
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) 1 in. hose clamp inlets. Outlets: (2) 1 in. hose clamp outlets
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 6
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 28
  • Height (Inches): 56
Additional Product Details
Pako Chemical Mixer with Tank- 55 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed