Pall Stainless Steel Disc Filter Holder - 293 mm

Pall Stainless Steel Disc Filter Holder - 293 mm

Pall Stainless Steel Disc Filter Holder – 293 mm. Gelman Laboratory Ann Arbor, MI. Product number 11893. S/N: 4696. Constructed of 316SS Stainless Steel with sanitary 1.5 inch clamp style connections. For use with lab samples. Effective Filtration Area 587 cm2 (0.632 sq. ft.). Max. operating pressure (bar) 6.9 bar (690 kPa, 100 psi). Weight 17 kg (38 lbs.) (ACN59).

Product Details
  • Stock No: SWCS001.0
  • Manufacturer: Pall
  • Model: 11893
  • Serial Number: 4696
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 38
  • ACN: 59
Additional Product Details
Pall Stainless Steel Disc Filter Holder - 293 mm
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed