Pama Roma Extruder

Pama Roma Extruder

Pama Roma Extruder. 3-compartment blender for efficient batch transfer. Outside compartments min/max capacity: 275/804 cu. in. Middle compartment min/max capacity: 53/154 cu. in. Number of paddles: 10. Paddle dimensions: 3 in. L x 1-1/2 in. W. Extruder diameter: 4 in. Number and size of perforations: (30) 1/8 in. dia. Mezmohelnice Motor, 1.1 kW/1.5 hp, 1,410 rpm, 380/220 V, 2.8-4.8 amps. Bonfiglioli Motor Drive, 1:23 ratio, 74.34 rpm (final). Inlets: (1) 19-1/2 in. L x 12-1/2 in. W infeed, (2) 1/4 in. dia. barb fittings (vacuum), (2) 4 in. W x 2 in. H side entry doors. Outlets: Extruder. Overall dimensions: 26 in. L x 25 in. W x 58 in. H.

Product Details
  • Stock No: SAPM031.2
  • Manufacturer: Pama Roma
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Mezmohelnice Motor and (1) Bonfiglioli Motor Drive
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 25
  • Height (Inches): 58
Additional Product Details
Pama Roma Extruder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed