Paoli Meat Separator

Paoli Meat Separator

1995 Paoli Meat Separator. Model: 22 791. Rated input per hour depending on product: 250-600 lbs. Motor: 10 hp, 3 Phase. Grinder 4-1/4 in. L x 7-1/4 in. dia. Table dimensions: 3 ft. L x 2 ft. W. Overall dimensions: 4 ft. 2-3/8 in. L x 3 ft. ¼ in. W x 3 ft. 1-5/8 in. H.(GC)(ACN234).

Product Details
  • Stock No: 15.BASF611.3a
  • Manufacturer: Paoli
  • Model: 22 791
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paoli Meat Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed