PaRam Industriesetrics AC Motor Speed Control

PaRam Industriesetrics AC Motor Speed Control

PaRam Industriesetrics AC Motor Speed Control. Model: PARAJUST GX. Serial Number: PARAJUST G01300A00-88844. 3 ph, 208/220/230/240/380/415/460 VAC, 50/60Hz.
Product Details
  • Stock No: SKFI097.2
  • Manufacturer: PaRam Industriesetrics
  • Model: PARAJUST GX
  • Serial Number: PARAJUST G01300A00-88844
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 3
  • Motor Voltage: 208/220/230/240/380/415/460
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
Additional Product Details
PaRam Industriesetrics AC Motor Speed Control
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed