Parker 25 HP Steam Boiler

Parker 25 HP Steam Boiler

Parker Boiler Co. 25 hp Steam Boiler. Model 103-25. Sales order 960001, natural gas fuel, max pressure 150 psi, maximum input rating 1,075,000 btu/hr, minimum input rating 537,500 btu/hr, 4 max. gas manifold pressure in. W.C., 7-14 in. W. C. Required fuel inlet supply pressure.

Product Details
  • Stock No: BIIR201.
  • Manufacturer: Parker Boiler Co.
  • Model: 103-25
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Parker 25 HP Steam Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed