- Product Details
Parker 7262 Ammonia Transfer Hose with Fittings - 1-1/2 x 25'
Parker 7262 Ammonia Transfer Hose with Fittings. Size: 1/2" ID x 25'. Designed for the transfer of anhydrous ammonia in applications up to 180 F and 350 PSI.
Product Details
- Stock No: KSIC104
- Manufacturer: Parker
- Model: 7262
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 20
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











