Parker A4AD-DN75 Refrigerant Pressure Relief Regulator (75mm, 3 inch)

Parker A4AD-DN75 Refrigerant Pressure Relief Regulator (75mm, 3 inch)

Parker Pressure Relief Regulator. Type: A4AD-DN75. Port Size: 75mm(3).
Product Details
  • Stock No: GENF103
  • Manufacturer: Parker
  • Model: A4AD-DN75
  • Serial Number: 12 2009
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
  • Known Issues or Problems: Visible Rust
Parker A4AD-DN75 Refrigerant Pressure Relief Regulator (75mm, 3 inch)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed