Parker A4AO Pressure Regulator (3/4")

Parker A4AO Pressure Regulator (3/4")

Parker A4A0 Ammonia Pressure Regulator. Port Size: 3/4 in (20mm). Design Pressure: 300 PSIG.
Product Details
  • Stock No: MGS133
  • Manufacturer: Parker
  • Model: A4A0
  • Serial Number: E29622
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 8
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Parker A4AO Pressure Regulator (3/4")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed