Parker CK4A-2 Check Valve (13 mm, 1/2")

Parker CK4A-2 Check Valve (13 mm, 1/2")

(4) Parker unused CK4A-2 Check Valves. Size: 13mm( 1/2). Common for Ammonia and other refrigerants.
Product Details
  • Stock No: REP76
  • Manufacturer: Parker
  • Model: CK4A-2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 4
Additional Product Details
  • Year of Manufacture: -3
  • Spec Sheet Available: No
Parker CK4A-2 Check Valve (13 mm, 1/2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed