Parker DN75 Refrigeration Strainer ( 3")

Parker DN75 Refrigeration Strainer ( 3")

Parker Refrigeration Strainer. Port Size: 75mm(3). 24 BAR, 400 PSIG.
Product Details
  • Stock No: GENF104
  • Manufacturer: Parker
  • Model: DN75
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
  • Known Issues or Problems: Visible Rust
Parker DN75 Refrigeration Strainer ( 3")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed