Parker Refrigerant LLSS Liquid Level Float

Parker Refrigerant LLSS Liquid Level Float

Parker LLSS refrigerant liquid level float switch. Design pressure: 300 PSIG. Minimum temperature: -45 C (-50 F). The low level is adjustable from 13 to 50 mm(1/2 to 2 in). Below the high level (factory set at 50mm(2 in).
Product Details
  • Stock No: REP77
  • Manufacturer: Parker
  • Model: LLSS
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 15
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: No
Parker Refrigerant LLSS Liquid Level Float

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed