Parker Refrigerating Specialties LLSS Float Switch.

Parker Refrigerating Specialties LLSS Float Switch.

Parker RS Float Switch. Type: LLSS. Power Supply: 120/240 VAC.
Product Details
  • Stock No: RSI15
  • Manufacturer: Parker Refrigeration
  • Model: LLSS
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Parker Refrigerating Specialties LLSS Float Switch.

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed