- Product Details
Parker Refrigeration 205227 Solenoid Coil
Parker Refrigeration Solenoid Coil. Volts: 120. Hz: 60. Part No: 205227.
Product Details
- Stock No: RSI20
- Manufacturer: Parker RS
- Model: 205227
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








