- Product Details
Parker Refrigeration Ammonia S4A Solenoid Valve with Globe Shut-Off Valve (1-1/4")
Parker Refrigerating S4A Solenoid Valve with 1-1/4 Globe Shut-Off Valve. Design Pressure: 400 PSIG. Port: DN32 1-1/4. Serial No: 03 2008
Product Details
- Stock No: MGS132
- Manufacturer: Parker
- Model: S4A
- Serial Number: 032008
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 8
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















