Parker Refrigeration CK-5 Gas Powered Suction Stop Valve (5")

Parker Refrigeration CK-5 Gas Powered Suction Stop Valve (5")

Parker Refrigeration Gas Powered Suction Stop Valve. Type: CK-5. Port Size: 5 in.
Product Details
  • Stock No: RDYH16
  • Manufacturer: Parker Refrigeration
  • Model: CK-2
  • Serial Number: H22893
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Parker Refrigeration CK-5 Gas Powered Suction Stop Valve (5")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed