Parker Refrigeration DAE10C Expansion Valve (1/2")

Parker Refrigeration DAE10C Expansion Valve (1/2")

Unused Parker Refrigeration DAE10C Expansion Valve, standard port. Size: 1/2 FPT inlet x 1/2 FPT outlet flanged.
Product Details
  • Stock No: MGS79
  • Manufacturer: Parker Refrigeration
  • Model: DAE10C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 6
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Parker Refrigeration DAE10C Expansion Valve (1/2")

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed