- Product Details
Parker RS 106422 Strainer (1/2 in)
Parker Refrigerating Specialties Strainer. Part No: 106422. Size: 1/2 in. 60 MESH W/P PLG. Includes Part No: 301628, 201576
Product Details
- Stock No: RSI17
- Manufacturer: Parker RS
- Model: 106422
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













