- Product Details
Parker RS 107119 Shut Off Valve (1/4 in, FPT)
Parker RS Shut Off Valve. Item No: 107119. Size: 1/4 in. Type: Globe T.
Product Details
- Stock No: KSIC86
- Manufacturer: Parker RS
- Model: 107119
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













