- Product Details
Parker RS 107162 Shut Off Valve (2 in. SW)
Parker RS Shut Off Valve. Part No: 107162. Size: 2 in. Type: SW.
Product Details
- Stock No: KSIC235
- Manufacturer: Parker RS
- Model: 107162
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 2
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














