- Product Details
Parker RS 107327 Hand Valve (3/4 in. SW)
Parker RS SW Globe T Hand Valve. Part No: 107327. Size: 3/4 in SW Globe T. Extended Bonnet.
Product Details
- Stock No: KSIC222
- Manufacturer: Parker RS
- Model: 107327
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














