- Product Details
Parker RS 201706 Strainer Disc With Flanges (1/2 in. FPT)
Parker RS Strainer Disc with Flanges. Part No: 201706. Size: 1/2 in.
Product Details
- Stock No: KSIC242
- Manufacturer: Parker RS
- Model: 201706
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 2
- Height (Inches): 2
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













