Parker RS A4AD Dual Inlet Pressure Regulator (3/4 in)

Parker RS A4AD Dual Inlet Pressure Regulator (3/4 in)

Parker RS Dual Inlet Pressure Regulator. Type: A4AD. Port: DN20 3/4 in. Coil: 120/60.
Product Details
  • Stock No: HSFD75
  • Manufacturer: Parker RS
  • Model: A4AD
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS A4AD Dual Inlet Pressure Regulator (3/4 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed