- Product Details
Parker RS A4AD Pressure Regulator (2 in)
Parker RS Pressure Regulator. Model: A4AD. Serial No: 05-2023. Port Size: 50mm(2 in). Flange Connection: 2 in. Flange Type: SW. Range: AA. Design Pressure: 400 PSIG.
Product Details
- Stock No: KSIC100
- Manufacturer: Parker RS
- Model: A4AD
- Serial Number: 05 2023
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















