Parker RS A4AK Inlet Pressure Regulator (1 in)

Parker RS A4AK Inlet Pressure Regulator (1 in)

Parker RS Inlet Pressure Regulator. Type: A4AK. Port Size: 1 in. Range: 5 to 150 PSIG.
Product Details
  • Stock No: HSFD76
  • Manufacturer: Parker RS
  • Model: A4AK
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS A4AK Inlet Pressure Regulator (1 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed