Parker RS DA5 Thermostatic Expansion Valve

Parker RS DA5 Thermostatic Expansion Valve

Parker RS DA Internal Equalized Thermostatic Expansion Valve. Type: DA5 C 10FT. Valve Type: TEV. Charge Tube Length: 10 ft. Body Style: DA Internal Equalized. Valve Capacity: 3 Tons.
Product Details
  • Stock No: KSIC65
  • Manufacturer: Parker RS
  • Model: DA5 C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS DA5 Thermostatic Expansion Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed