Parker RS High Temperature Stainless Steel Rapid Purger

Parker RS High Temperature Stainless Steel Rapid Purger

Parker RS High Temperature Stainless Steel Rapid Purger. Serial No: RP010055. Refrigerant: NH3. Temperature: High Temperature. Year: 2003.
Product Details
  • Stock No: NWTI03
  • Manufacturer: Parker Refrigerating Specialties Div.
  • Serial Number: RP010055
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 42
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Parker RS High Temperature Stainless Steel Rapid Purger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed