Parker RS S4A Solenoid Valve (1-5/8 in)

Parker RS S4A Solenoid Valve (1-5/8 in)

Parker RS Heavy Duty Solenoid Valve. Type: S4A. Port: DN40 1-5/8 in. Flange Type: Socket Weld Neck.
Product Details
  • Stock No: HSFD79
  • Manufacturer: Parker RS
  • Model: S4A
  • Serial Number: 01 2010
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS S4A Solenoid Valve (1-5/8 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed