Parker RS S4ASC Solenoid Valve (DN32 1-1/4 in)

Parker RS S4ASC Solenoid Valve (DN32 1-1/4 in)

Parker RS Solenoid Valve. Serial No: 032007. Type: S4ASC. Port: DN32 1-1/4 in. Design Pressure(MRP): 400 PSI.
Product Details
  • Stock No: RSI42
  • Manufacturer: Parker RS
  • Model: S4ASC
  • Serial Number: 03 2007
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Parker RS S4ASC Solenoid Valve (DN32 1-1/4 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed