Parker RS S8F Solenoid Valve

Parker RS S8F Solenoid Valve

Parker RS Solenoid Valve. Type: S8F. Port Size: 1/2 in. Coil: 120/60.
Product Details
  • Stock No: HSFD73
  • Manufacturer: Parker RS
  • Model: S8F
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS S8F Solenoid Valve

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed