Parker RS SRH3 High Capacity Safety Relief Valve (3/4 X 1)

Parker RS SRH3 High Capacity Safety Relief Valve (3/4 X 1)

Parker RS High Capacity Safety Relief Valve. Type:SRH3. Inlet Connection: 3/4 in. Outlet Connection: 1 in. Pressure Relief Setting: 250 PSI.
Product Details
  • Stock No: HSFD63
  • Manufacturer: Parker RS
  • Model: SRH3
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 5
  • Height (Inches): 4
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS SRH3 High Capacity Safety Relief Valve (3/4 X 1)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed