Parker RS SV2 Solenoid Valve

Parker RS SV2 Solenoid Valve

Parker RS Solenoid Valve. Type: SV2. Serial No: 07 2015. Port Size: DN32 1-1/4 in. Designed Pressure: 300 PSI.
Product Details
  • Stock No: HSFD85
  • Manufacturer: Parker RS
  • Model: SV2
  • Serial Number: 10 2012
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 6
  • Height (Inches): 5
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS SV2 Solenoid Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed