Parker RS XGT0150SSBHN Expansion Globe-T Valve (1-1/2" SW)

Parker RS XGT0150SSBHN Expansion Globe-T Valve (1-1/2" SW)

Parker RS Expansion Globe-T Valve. Part No: XGT0150SSBHN. Port Size: 1-1/2"(38mm). Style: Globe T.
Product Details
  • Stock No: KSIC62
  • Manufacturer: Parker RS
  • Model: XGT0150SSBHN
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RS XGT0150SSBHN Expansion Globe-T Valve (1-1/2" SW)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed