Parker RSF Refrigerant Strainer (1/2 in)

Parker RSF Refrigerant Strainer (1/2 in)

Parker RS Refrigerant Strainer. Type: RSF. Size: 13mm (1/2").
Product Details
  • Stock No: RSI23
  • Manufacturer: Parker RS
  • Model: RSF
  • Serial Number: 07 2020
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Parker RSF Refrigerant Strainer (1/2 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed