Parker S5A DN50 Solenoid Valve ( 2")

Parker S5A DN50 Solenoid Valve ( 2")

Parker Type S5A Solenoid Valve. Port Size - 50mm(2).
Product Details
  • Stock No: ARS22
  • Manufacturer: Parker
  • Model: S5A
  • Serial Number: 18947 YR04
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 4
  • Height (Inches): 16
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Ammonia Refrigeration Line
Parker S5A DN50 Solenoid Valve ( 2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed