Parker S8F Solenoid Valve With Supplies (1/2")

Parker S8F Solenoid Valve With Supplies (1/2")

Parker S8F solenoid valve with supplies. Model: S8F. Size: DM13 1/2. Pressure Ratings: 406 PSIG.
Product Details
  • Stock No: MGS75
  • Manufacturer: Parker
  • Model: S8F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 3
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Parker S8F Solenoid Valve With Supplies (1/2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed