Parker SS Ammonia Auto-Purger

Parker SS Ammonia Auto-Purger

Rapid SS Refrigerant Purger. Previous Refrigerant: NH3. Temp: High Temp, Mfg Date: 2002, Serial No: RP010035, Design Pressure (MRP) 21 Bar (300 PSIG).
Product Details
  • Stock No: NSF21.33
  • Manufacturer: Parker
  • Serial Number: RP010035
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 38
  • Height (Inches): 48
  • Weight (LBS): 268
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
Parker SS Ammonia Auto-Purger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed