Parker Torque Link

Parker Torque Link

Parker Torque Link, Model TEO130AS110AAAA, 59 in H x 25 in W x 13 in L.

Product Details
  • Stock No: ME02a
  • Manufacturer: Parker
  • Model: TEO130AS110AAAA
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 25
  • Height (Inches): 59
Additional Product Details
Parker Torque Link
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed