Patterson Industries Ball Mill 48 in. Dia x 60 in. L.

Patterson Industries Ball Mill 48 in. Dia x 60 in. L.

Patterson Industries Ball Mill. Approximate capacity: 369 gallons. Inside dimensions: 48 in diameter x 60 in. L. Arlcite (alumina media) charge at 50% ratio: 3038 lbs. Gallons of displacement at 50% volume: 122 balls. Constant grinding action is provided for in the Patterson Industries ball mill using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceRam Industriesics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Overall dimensions: 8 ft. 3 in. L x 6 ft. 3 in. W x 6 ft. 3 in. H.(ACN825).
Product Details
  • Stock No: MASH046
  • Manufacturer: Patterson Industries
  • Model: Type “D”
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 99
  • Width (Inches): 75
  • Height (Inches): 75
  • Weight (LBS): 3038
  • ACN: 825
Additional Product Details
  • Previously Used With: This unit was in prior service with Crane Pumbling in their porcelain process line.
Patterson Industries Ball Mill 48 in. Dia x 60 in. L.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed