Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger - 289 sq. ft.

Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger - 289 sq. ft.

Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger. S/N: 205007 Std.Pa. – 31924. Tube material: carbon steel. Number of passes: 5. Number of tubes: 196. Tube dimensions: 5/8 in. dia. x 9 ft. L. Heat transfer surface area: approx. 289 sq. ft. Shell MAWP: 300 PSI @ 250 °F, Shell MDMT: 250 °F @ 300 PSI. Tube MAWP: 150 PSI @ 200 °F, Tube MDMT: 200 °F @ 150 PSI. Barrel dimensions: 16 in. dia. 10 ft. L. Approximate water required, 150 gpm with a 7 lb. approx pd. Capacity would be approx 2,900,000 to 3,000,000 btu/hr on ammonia. Water cooled oil cooler for Ammonia or Freon. Flanged inlets-outlets. Overall dimensions: 12 ft. 2 in. L x 2 ft. 2 in. W x 3 ft. 2 in. H.(ACN399).

Product Details
  • Stock No: PMI07
  • Manufacturer: Patterson-Kelley
  • Serial Number: 205007 Std.Pa. – 31924
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 289
  • Number of Passes: 5
  • Tube Material: Carbon steel
  • Number of Tubes: 196
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 108
  • MAWP (PSI at temp): Shell Side: 300 PSI @ 250 °F. Tube Side: 150 PSI @ 200 °F
  • MDMT (temp at PSI): Shell Side: 250 °F @ 300 PSI. Tube Side: 200 °F @ 150 PSI.
  • Inlets & Outlets Description: Flanged inlets-outlets.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 146
  • Width (Inches): 26
  • Height (Inches): 38
  • ACN: 399
Additional Product Details
Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger - 289 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed