Paul Mueller Accu-Therm Plate Heat Exchanger

Paul Mueller Accu-Therm Plate Heat Exchanger

1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S. S/N: 101176-3. 316L stainless steel. MAWP: 75 psi @ 150 °F; steam. Plates: 30. Plate pack dimensions: 10 in. L x 16 in. W x 52 in. H. Heat transfer surface area: Approx. 173.33 sq. ft. (8) 3 in. dia. Q-line fittings. Overall dimensions: 36 in. L x 33-1/2 in. W x 84 in. H.

Product Details
  • Stock No: 35.JMB247a.10
  • Manufacturer: Paul Mueller Co.
  • Model: AT161B-10 S/S
  • Serial Number: 101176-3
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paul Mueller Accu-Therm Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed