Paul Mueller Acu-Therm Plate Heat Exchanger

Paul Mueller Acu-Therm Plate Heat Exchanger

Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT10S/SW-10, S/N: 115099-1. Stainless steel plates: (14). Heat transfer surface area: Approx. 16 sq.ft. Design pressure: 100 psig. Design temperature: 180 °F. Typical max water flow: 200 gpm. Fixed end ports: (3) 1-1/2 in. Movable end ports: (4) 1-1/2 in. Overall dimensions: 18 in. L x 11 in. W x 33 in. H.
Product Details
  • Stock No: BIIR02.
  • Manufacturer: Paul Mueller Co.
  • Model: AT10S-SW-10
  • Serial Number: 115099-1
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Paul Mueller Acu-Therm Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed