Paul Mueller Co. Accu-Therm Plate Heat Exchanger - 3513 Sq. Ft.

Paul Mueller Co. Accu-Therm Plate Heat Exchanger - 3513 Sq. Ft.

1992 Paul Mueller Co. Accu-Therm Plate Heat Exchanger. Model: AT130 B-20. Estimated total heat transfer capacity: 3513 sq. ft. This unit is capable of transferring heat from water at the rate of 800 GPM from incoming temperature of 134°F to 75°F, using cold water from 65°F to 123.9°F. Estimated (219) plates made of 304 stainless steel at total size of: 86 in. L x 32 in. W. Estimated heat transfer surface area of each plate is 82.5 in. L x 28 in. W. MAWP 125 PSI at 150°F. MDMT 32°F at 125 PSI. Test pressure: 162 PSIG. Gasket material: NBR. (4) inlet outlet ports: 11 in. ID with (12) ¾ in. flange mounting holes. Approximate overall dimensions: 8 ft. 9-1/4 in. L x 3 ft. 7 in. W x 9 ft. H.

Product Details
  • Stock No: DWKN4006
  • Manufacturer: Paul Mueller Co.
  • Model: AT130 B-20
  • Serial Number: 103483-1/ 284316-01
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 3513
  • Nominal Flow Capacity: 800
  • Plate Material: Stainless Steel
  • Number of Plates: 219
  • Tank National Board Number: 19829
  • MAWP (PSI at temp): 125 PSI @ 150°F
  • Inlets & Outlets Description: (4) inlet outlet ports: 11 in. ID with (12) ¾ in. flange mounting holes
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 105.25
  • Width (Inches): 43
  • Height (Inches): 108
  • Weight (LBS): 14968
Additional Product Details
  • Year of Manufacture: 1992
Paul Mueller Co. Accu-Therm Plate Heat Exchanger - 3513 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed