Paul Mueller PyroPure Clean Steam Generator

Paul Mueller PyroPure Clean Steam Generator

1997 Paul Mueller PyroPure® Clean Steam Generator. Model: PSG P2002. S/N: 193232-1. Materials of construction include: 316 stainless steel for the heat exchanger, vessel, feed water and product contact points. Allen Bradley SLC 150 ProgRam Industriesmable Controller. 1996 Mueller Shell and Tube Heat Exchanger: (128) 1/2 in. dia. x 35 in. L multi-tubes. Single Pass. Heat Transfer Surface Area: 48 sq. ft. Shell Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Tube Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia. The PyroPure® pure steam generator is capable of producing pyrogen-free pure steam that, when condensed, meets all U.S. Pharmacopoeia (USP) requirements for use in autoclaves, critical area humidification, and routine steam-in-place (SIP) sterilization. Overall dimensions: 4 ft. 10 in. L x 3 ft. 3 in. W x 7 ft. H.(ACN870).
Product Details
  • Stock No: EELD563.1
  • Manufacturer: Paul Mueller Co.
  • Model: PSG P2002
  • Serial Number: 193232-1
Boiler Details
  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 58
  • Width (Inches): 39
  • Height (Inches): 84
  • ACN: 870
Additional Product Details
  • Year of Manufacture: 1997
Paul Mueller PyroPure Clean Steam Generator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed