PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor

PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor

1992 PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor with Aquafine Ultraviolet Disinfection Unit. Model: DO3. S/N: 2015. Service: Water. Temperature: 77 °F (25 °C). Working pressure: 0 psig. Maximum pressure: 760 mm Hg. Power supply: 117 volt, 1 amp, 60 Hz, single phase. Aquafine Ultraviolet Disinfection Unit, Model: SP-1, S/N: AS91232, power supply: 118 V, 0.45 amps, 60 Hz. This monitor is designed to withstand environments that would destroy a typical laboratory type meter and yield precise and reliable results. Overall dimensions: 1 ft. 10 in. L x 9 in. W x 1 ft. 5 in. H.
Product Details
  • Stock No: SLSP190.a
  • Manufacturer: PCI Ozone and Controls Systems Inc.
  • Model: DO3
  • Serial Number: 2015
HTST Details
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 9
  • Height (Inches): 17
Additional Product Details
  • Year of Manufacture: 1992
PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed