PDC Neck Bander

PDC Neck Bander

PDC Neck Bander. Model: 75C-ER. S/N: 110. Applies neck band over lid/neck of container for tamper evidence. Power supply: 240 V, 12 amps, single phase, total hp: 1.5. (2) 2 ft. 1 in. dia. film rolls. Maximum aperture/clearance: 3-1/2 in. W x 11 in. H. Timing screw dimensions: 4 ft. dia. x 3 ft. L. Maximum bottle size: 3-1/2 in. R-E Rate Meter. PDC Control Panel. Magnatek Motor, 1 hp, 1735 rpm, 180 V, 5.35 amps. Dodge Tigear Right Angle Drive. Emerson Electric Co. Speed Reducer. Baldor Electric Motor with Feed Drive, 1/4 hp, 180 DCV, 1.3 amps, reduced output, 68 rpm, ratio: 45, torque: 135 in. lbs. Film Clutch Brake. Baldor Gear Motor, 1/4 hp, 125 rpm, 180 DCV, 1.2 amps, ratio: 20, torque: 100 in. lbs. Conveyor infeed/exit height: 3 ft. Overall dimensions: 10 ft. 7 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.(H17).
Product Details
  • Stock No: SAF302a.2a
  • Manufacturer: PDC
  • Model: 75C-ER
  • Serial Number: 110
Filler & Capper Details
  • Filler/Capper Type: Cap Sealer
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Magnatek Motor, (1) 0.25 hp Baldor Electric Motor with Feed Drive, and (1) 0.25 hp Baldor Gear Motor
Dimensions:
  • Length (Inches): 127
  • Width (Inches): 42
  • Height (Inches): 86
Additional Product Details
PDC Neck Bander
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed