Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder

Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder

Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder. Model: CB104. S/N: 82121. Nominal capacity: 180 caps per minute. Maximum cap size: 60mm. Motors: 0.5 hp, 90 V DC. Hopper. Model: CH100, S/N: 9212. 29 in. L x 25 in. W x 9 in. H. Feeder: 21 in. dia., 115 V, Model: 120. S/N: CCW. Multi-Drive DC motor control: 120 V for rollers-belts-caps. Bottle grip lane: 31 in. L x 2-1/2 in. W (adjustable). Overall dimensions: 3 ft. 4in. L x 4 ft. W x 7ft. H.(ACN26-82).

Product Details
  • Stock No: 140.FHF281a.30
  • Manufacturer: Pearl Packaging / Eastern Machine
  • Model: CB104
  • Serial Number: 82121
Filler & Capper Details
  • Filler/Capper Type: Capper
  • Inline/Rotary: Inline
  • Capacity per minute: 180
  • Cap Hopper Included: Yes
  • Cap Chute Included: Yes
  • Includes Capper? Yes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Bodine Electric
  • Motor Horsepower(HP): 0.2
  • Motor RPM: 1700
  • Motor Voltage: 115
  • Motor Amps: 2.2
  • Motor Hertz (Hz): 6
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 48
  • Height (Inches): 84
  • ACN: 26-82
Additional Product Details
Pearl Packaging / Eastern Machine Bottle Capper with Vibratory Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed