Peck Stow and Wilcox Brake

Peck Stow and Wilcox Brake

Peck Stow and Wilcox model G-352-F, serial no. M-3013, capacity 10-GA, overall 90 inch height x 92 inch length x 68 inch width.

Product Details
  • Stock No: GM26.1
  • Manufacturer: Pexto
  • Model: G-352-F
  • Serial Number: M-3013
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 92
  • Width (Inches): 68
  • Height (Inches): 90
Additional Product Details
Peck Stow and Wilcox Brake
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed