Peeler/Washer

Peeler/Washer

Magnuson Corp. Peeler, S/N 38283, Model WSP 2000-4, Top Chute Inlet 27 in. x 15 in., top viewing flip panel 8 in. x 8 in., Belt Drive 3 hp 208-230/460 volts 1,725 rpm, 4 Grinders 5 in. Dia x 6 ft. Long, 4 in. Bottom Outlet, Side Flip Cover 16 in. W x 8 in. H, Bottom Side Flip Cover 6 in. W x 8 in. H, 100 in. L x 56 in. H x 32 in. W, Designed for root vegetables, the unit capacity on carrots is 2,000 lb @ hour input; potatotes - 1,200 to 1,500 lb. To interchange four abrasive rollers with brush rollers go to www.magnusoncorp.com. Cost of new unit from Magnuson is $16,000.00.
Product Details
  • Stock No: 90.bs01a
  • Manufacturer: Magnuson
  • Model: WSP 2000-4
  • Serial Number: 38283
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Peeler/Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed